Shop All Plier Sets
Irwin
4 Piece Fast Release Locking Pliers Set Ergonomic Handle
Mfr # IRHT82592
Zoro # G7559047
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Overall Length 5 in, 6 in, 7 in, 10 in
- Features Hex Key Adjusting Screw, Lifetime Guarantee, One-Handed, Triggerless Release, Redesigned Tactile Grip Zone
- Jaw Width 3/8 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82592
- Zoro # G7559047
- UPC # 885911597920
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 5 in, 6 in, 7 in, 10 in |
Jaw Width | 3/8 in |
Jaw Length | 3/4 in, 1 in, 1 1/2 in, 1 3/4 in |
Overall Length Range | 6 - 8 in, 9 - 11 in, Less than 6 in |
For Maximum Outside Diameter | 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in |
Description
When you are working on heavy-duty projects, the Irwin Vise-Grip IRHT82592 Locking Pliers Set is your go-to tool. This set includes four different plier sizes that allow you to work with various types of fasteners. The ergonomic handles are made of lightweight but durable material, making them easy to use for long periods of time. These locking pliers have a jaw capacity ranging from 1/4 in. to 1/2 in., so they can handle most standard tasks. The jaws are built with high tensile strength and corrosion resistance for lasting durability. When it comes to working on heavy duty projects, this Irwin Vise Grip Locking Pliers Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Hammer (A945)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- KO-KEN Bit Socket set TORX T10-T45 200mm 8 pieces 3/8 Sq. Drive (RS3025/8-L50)
- IRWIN PLIER 5"" VISE GRIP JR (902L3)
- IRWIN IRWIN VISE-GRIP 641KB Tool Set In Bag With 6 Cups 6 pc. (VSG-641KB)
- IRWIN IRWIN VISE-GRIP® 2078705 4 PC Plier Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench) (2078705)
- IRWIN 8 Piece Vise-Grip Precision Plier Set Ergonomic Handle (2078714)
- IRWIN 2 Piece Fast Release Locking Pliers Set Plain Grip Handle (1771879)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82590)
- KNIPEX Long Nose Pliers Sets, 2 pc XL Needle-No (00 80 01 US)
- Irwin Pliers