Shop All Plier Sets
Irwin
4 Pc. Traditional Pliers Set
Mfr # 2078705
Zoro # G0584468
product price: $38.35
/ea
Sold in multiples of 4 for $153.40
$153.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Overall Length 6 in, 10 in
- Features Induction Hardened Cutting Edge Stays Sharper, Longer, Machined Jaws For Maximum Gripping Strength, Professional-Grade Tools, Protouch(TM) Grips Provide Extra Comfort And Reduces Hand Fatigue
- Blade Type Machined Jaws
- Includes (1) 10 in Adjustable Wrench, (1) 10 in Groove Joint Pliers, (1) 6 in Long Nose Pliers, (1) 6 in Slip Joint Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078705
- Zoro # G0584468
- UPC # 38548040776
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 6 in, 10 in |
Details
Number of Pieces | 4 |
Features | Induction Hardened Cutting Edge Stays Sharper, Longer, Machined Jaws For Maximum Gripping Strength, Professional-Grade Tools, Protouch(TM) Grips Provide Extra Comfort And Reduces Hand Fatigue |
Blade Type | Machined Jaws |
Includes | (1) 10 in Adjustable Wrench, (1) 10 in Groove Joint Pliers, (1) 6 in Long Nose Pliers, (1) 6 in Slip Joint Pliers |
Item | 4 Pc. Traditional Pliers Set |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Plier Types | Long Nose, Slip-Joint, Tongue & Groove |
Number of Pliers | 4 |
Nose Shape | Long |
Number of Pliers Range | 2 - 5 |
Description
4 Pc. Traditional Pliers Set, Insulated No, Number of Pliers 4, Plier Types Long Nose, Slip-Joint, Tongue & Groove, Features Induction Hardened Cutting Edge Stays Sharper, Longer, Machined Jaws For Maximum Gripping Strength, Professional-Grade Tools, Protouch(TM) Grips Provide Extra Comfort And Reduces Hand Fatigue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF14125)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Long Bit, Chrome Finish Socket (D013414)
- STABILA Batter Board/Mount Bracket for Lasers (07410)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 12 mm L.60 mm (03050012)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (36)
- IRWIN IRWIN VISE-GRIP 2078711 Groovelock Pliers Set With Kit Bag; 3Pc (VSG-2078711)
- IRWIN 7 Piece Original Locking Pliers Set Plain Grip Handle (757KB)
- IRWIN 5 Piece Original Locking Pliers Set Plain Grip Handle (538KB)
- IRWIN Irwin Vise-Grip 586-2078935 4-1-2 Inch Standard Diagonalplier W-Spring (586-2078935)
- IRWIN Vise Grip VGP2078709 2 Pc GrooveLock Pliers Clamshell Set (VGP2078709)
- IRWIN 10 Piece Original Locking Plier and C-Clamp Set Plain Grip Handle (1078KB)
- Irwin Plier Sets