Shop All Bench Vises
Irwin
4" Heavy Duty Heavy Duty Workshop Vise, 4in with
Mfr # 226304ZR
Zoro # G3978716
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 226304ZR
- Zoro # G3978716
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Details
Duty Rating | Heavy Duty |
Item | Heavy Duty Workshop Vise,4in |
Description
Heavy Duty Workshop Vise,4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Hawkbill Cable Splicer Knife, Orange Han (32-70-O)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- WILLIAMS Williams Replacement Hook Jaw, for 18" Pipe Wrench (13555)
- RDX 13/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 13/64)
- IRWIN Irwin Tools 286147 4-.5 In. Bench Vise (286147)
- IRWIN 5" Multi-Purpose Vise (4935505)
- IRWIN LD WRKSHOP VISE SWVL4.5"" (4935507)
- IRWIN 4" Mechanics Vise (4935504)
- IRWIN 6" Mechanics Vise (4935506)
- IRWIN Vise Grip 11R 11 Inch / 275 mm Locking Clamp With Regular Tips (VG11R)
- WOLFCRAFT Quick-Release Drill Press and Workbench Vise (4920405)
- Irwin Vises & Presses