Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 7/8" x 22" Spline
Mfr # 324064
Zoro # G3976275
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 17"
- Overall Length 22"
- Number of Pieces 1
- Bit Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 324064
- Zoro # G3976275
- UPC # 024721008237
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22" |
Bit Dia. | 7/8" |
Details
Item | Drill Bit,7/8x17x22in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,7/8x17x22in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, T-Handle O-Ring (RK11350)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- KESON Chalk Line, w/Handle, Wht, 110 ft, For 2UJZ7 (RLG110RH)
- WILLIAMS 1/4" Dr, 3/16" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-6SA)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- Irwin Drill Bits