Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 7/8" x 16" Spline
Mfr # 324063
Zoro # G3976281
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 11"
- Overall Length 16"
- Number of Pieces 1
- Bit Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324063
- Zoro # G3976281
- UPC # 024721008220
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 11" |
Overall Length | 16" |
Bit Dia. | 7/8" |
Details
Item | Drill Bit,7/8x11x16in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,7/8x11x16in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- DAKE Hydraulic Press, 50 t, Manual Pump (907002)
- GREENFIELD THREADING Hand Tap Sets (173219)
- MIRKA Self-Vacuum Sander, 5", 5mm Orbit (MR-5SGV)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (DW5404)
- Irwin Drill Bits