Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 5/8" x 29" Spline
Mfr # 324053
Zoro # G3976360
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 24"
- Overall Length 29"
- Number of Pieces 1
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324053
- Zoro # G3976360
- UPC # 024721008114
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 24" |
Overall Length | 29" |
Bit Dia. | 5/8" |
Details
Item | Drill Bit,5/8x24x29in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,5/8x24x29in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13T)
- WAGNER Heat Gun Furno300 1200W (0503059)
- INGERSOLL-RAND 2in MEDIUM ROLOC 1/4in MANDREL (IR02A-MEDPD)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- DREMEL Bosch BlueGranite Turbo 1 in. X 6 in. L Carbide Tipped Hammer Drill Bit 1 pc (HCBG26T)
- Irwin Drill Bits