Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 5/8" x 10" Spline
Mfr # 324050
Zoro # G3976397
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 5"
- Overall Length 10"
- Number of Pieces 1
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324050
- Zoro # G3976397
- UPC # 024721008084
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 5" |
Overall Length | 10" |
Bit Dia. | 5/8" |
Details
Item | Drill Bit,5/8x5x10in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,5/8x5x10in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Tubular Roll (SQ-5-17)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 12mm (10 Pk) (49-66-0712)
- DEWALT 5 in. / 6 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock (DWE43244N)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK (HCFC2040B25)
- Irwin Hammer Drill Bits