Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 3/4" x 36" SDS Max
Mfr # 323011
Zoro # G3976029
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Drilling Length 31"
- Overall Length 36"
- Number of Pieces 1
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 323011
- Zoro # G3976029
- UPC # 024721008435
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 31" |
Overall Length | 36" |
Bit Dia. | 3/4" |
Details
Item | Drill Bit,3/4x31x36in,SDS |
Shank Shape | SDS Max |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,3/4x31x36in,SDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- STECK MANUFACTURING Al Skin Zipper2,21896 (STC21896)
- DRILL AMERICA 6-32 Carbon Steel Hand Tap Set (DWTS6-32)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN DRILL BT SPDHMR 1/2"" 6""L (322031)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN 4-Cutter Drill Bit 1-1/2" x 23" SDS Max (323031)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- Irwin Hammer Drill Bits