Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 3/4" x 16" Spline
Mfr # 324056
Zoro # G3976336
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 11"
- Overall Length 16"
- Number of Pieces 1
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 324056
- Zoro # G3976336
- UPC # 024721008145
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 11" |
Overall Length | 16" |
Bit Dia. | 3/4" |
Details
Item | Drill Bit,3/4x11x16in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,3/4x11x16in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point 14mm Deep Impact Socket (84572N)
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- EUROBOOR Tap collet 1/2" ANSI (TCM.1/2)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- Irwin Drill Bits