Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 1" x 29" Spline
Mfr # 324068
Zoro # G3976239
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 24"
- Overall Length 29"
- Number of Pieces 1
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324068
- Zoro # G3976239
- UPC # 024721008282
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 24" |
Overall Length | 29" |
Bit Dia. | 1" |
Details
Item | Drill Bit,1x24x29in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,1x24x29in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Handy File - Carded (06601NN)
- KAPRO 1258-10 Ergonomic Drywall Carrier (1258-10)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- DEWALT 1-3/4" x 17" x 22"High Impact 4 Cutter Spline (DW5768)
- Irwin Drill Bits