Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 1" x 22" Spline
Mfr # 324066
Zoro # G3976257
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 17"
- Overall Length 22"
- Number of Pieces 1
- Bit Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 324066
- Zoro # G3976257
- UPC # 024721008251
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22" |
Bit Dia. | 1" |
Details
Item | Drill Bit,1x17x22in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,1x17x22in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (210999118GR)
- WIHA 6 Piece Hex Insert Bit Set - Metric (71397)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 1/2-13 (GP8C--SM--L--70)
- KNIPEX Snap Ring Pliers, Internal, 8 1/2" Inter (44 21 J31)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x13 In (48-20-3902)
- Irwin Hammer Drill Bits