Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 1" x 16" Spline
Mfr # 324065
Zoro # G3976266
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 11"
- Overall Length 16"
- Number of Pieces 1
- Bit Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324065
- Zoro # G3976266
- UPC # 024721008244
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 11" |
Overall Length | 16" |
Bit Dia. | 1" |
Details
Item | Drill Bit,1x11x16in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,1x11x16in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M8X1.25 (3747-8)
- KO-KEN Bit Socket TORX T55 140mm 1/2 Sq. Drive (4025.140-T55)
- K-TOOL INTERNATIONAL 3/8" Drive, 19mm Metric Socket, 6 Points (KTI-27119)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-Y-30)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round (LBH012)
- Irwin Hammer Drill Bits