Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 1-3/8" x 22" Spline
Mfr # 324076
Zoro # G3976178
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 17"
- Overall Length 22"
- Number of Pieces 1
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324076
- Zoro # G3976178
- UPC # 024721008350
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22" |
Bit Dia. | 1-3/8" |
Details
Item | Drill Bit,1-3/8x17x22in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,1-3/8x17x22in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Length of Cut: 0.0360" (990508)
- KO-KEN Adaptor 1/2 Square 60mm 1/4 Hex Drive (BD023E-1/2)
- LEVEL 5 TOOLS Drywall Skimming Blade Set, 10" 24" 32 (5-444)
- MILWAUKEE TOOL 10 PC 1000V Insulated Screwdriver Set w/ EVA Foam Case (48-22-2210)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UV71)
- Irwin Hammer Drill Bits