Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 1-3/4" x 23" Spline
Mfr # 324080
Zoro # G3976150
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape Spline
- Drilling Length 18"
- Overall Length 23"
- Number of pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 324080
- Zoro # G3976150
- UPC # 024721008374
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 18" |
Overall Length | 23" |
Bit Dia. | 1-3/4" |
Details
Item | Drill Bit,1-3/4x18x23in Spline,4C |
Number of Pieces | 1 |
Shank Shape | Spline |
Number of pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,1-3/4x18x23in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- BOSCH 78x712 S Auger Bit (NKST14)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-3/8B-5PK)
- KO-KEN Bit Socket 7/32 Hex 52mm 3/8 Sq. Drive (3012A.52-7/32)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HCFC2014)
- Irwin Hammer Drill Bits