Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 1-1/8" x 22" Spline
Mfr # 324071
Zoro # G3976211
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 17"
- Overall Length 22"
- Number of Pieces 1
- Bit Dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 324071
- Zoro # G3976211
- UPC # 024721008312
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 22" |
Bit Dia. | 1-1/8" |
Details
Item | Drill Bit,1-1/8x17x22in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,1-1/8x17x22in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Socket Set (50609)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK44)
- GREENLEE 31-1/2" Cable Cutter, Center Cut (706)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- WESTWARD 2-Cutter Hammer Drill Bit 3/4" x 12"L, SDS Plus (22UV83)
- Irwin Drill Bits