Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 1-1/8" x 16" Spline
Mfr # 324070
Zoro # G3976220
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 11"
- Overall Length 16"
- Number of Pieces 1
- Bit Dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324070
- Zoro # G3976220
- UPC # 024721008299
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 11" |
Overall Length | 16" |
Bit Dia. | 1-1/8" |
Details
Item | Drill Bit,1-1/8x11x16in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,1-1/8x11x16in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rotary Hammer Accessory (HS1402)
- EXCEL BLADES #18 1/2" Large Chisel Blade, Wood Chisel Blade Replacement, 5pcs. 12pk (20018)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V1507002AT)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (HCFC2087)
- Irwin Drill Bits