Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 1-1/4" x 36" Spline
Mfr # 324074
Zoro # G3976187
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 31"
- Overall Length 36"
- Number of Pieces 1
- Bit Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 324074
- Zoro # G3976187
- UPC # 024721008343
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 31" |
Overall Length | 36" |
Bit Dia. | 1-1/4" |
Details
Item | Drill Bit,1-1/4x31x36in Spline,4C |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,1-1/4x31x36in Spline,4C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UHS HARDWARE Magnifying Glass with 3 LED Lights 3X 45X (UHS-MAG-GLASS)
- EZRED TORX BIT 12pc SET (EZT1000)
- SUPERCUT 91 L, 0.125 W, 0.025 Thick, Carbon Steel (425048)
- WESTWARD 29/64" HSS 135 Deg. Jobber Length Drill Bit (2UFE8)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 10" X 12" (48-20-7354)
- Irwin Hammer Drill Bits