Shop All Hammer Drill Bits
Irwin
4-Cutter Drill Bit 1-1/4" x 15" SDS Max
Mfr # 323023ZR
Zoro # G3975931
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Drilling Length 10"
- Overall Length 15"
- Number of Pieces 1
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 323023ZR
- Zoro # G3975931
- UPC # 024721008510
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 15" |
Bit Dia. | 1-1/4" |
Details
Item | Drill Bit,1-1/4x10x15in,SDS |
Shank Shape | SDS Max |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Drill Bit,1-1/4x10x15in,SDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rabbet Plane (12-978)
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bit (48-32-4484)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330024)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide Tip (HCBG11T)
- Irwin Drill Bits