Shop All Cutting Pliers
Irwin
4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # FD4
Zoro # G4003711
product price: $19.39
/ea
$19.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Hardened Cutting Edges, Less Hand Fatigue
- Handle Type Ergonomic
- Jaw Length 1/2 in
- Jaw Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # FD4
- Zoro # G4003711
- UPC # 038548088617
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 5/8 in |
Overall Length | 4 1/2 in |
Tip Width | 11/32 in |
Cutter Length | 1/2 in |
Overall Length Range | Less than 6 in |
Description
The Irwin Vise-Grip FD4 Diagonal Cutting Plier is the ideal tool for cutting wire, nails and other materials. It has an ergonomic handle that provides comfort and control while reducing hand fatigue. The pliers have a flush cut design that allows you to cut close to surfaces without damaging them. It has Protouch grips, which are spring loaded to reduce fatigue during use. The jaws of the pliers measure 17/32 in. long by 9/16 in. wide, and they have a jaw depth of 1/2 in.. This diagonal cutting plier has an overall length of 4 1/2 in., with a steel construction and blue/yellow handle color combination. You will be able to work efficiently with the Irwin Vise-Grip FD4 Diagonal Cutting Plier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- GEARWRENCH 232 Piece Mechanics Tool Set in 3 Drawer Storage Box (80944)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL6)
- DRILL AMERICA 9/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/32)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- IRWIN PLIER 7""VISE GRIP W/CUT (702L3)
- IRWIN Mig Welding Plier, PK5 (1873303)
- IRWIN IRWIN INDUSTRIAL TOOL 4.5 Standard Diagonal Plier with Spring (VG2078935)
- IRWIN Plastic Cutting Plier, 8in, PK5 (1773632)
- PROTO Autowire Twister Plier (J192)
- Irwin Cutting Pliers