Shop All Cutting Pliers
This Product is Discontinued
Irwin
4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (Discontinued)
Mfr # DC4
Zoro # G4159206
This Product is Discontinued
Key Features
- Features Protouch Grips Provide Comfort, Control and Less Hand Fatigue; Spring-Loaded to Reduce Fatigue
- Handle Type Ergonomic
- Jaw Length 1/2 in
- Jaw Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # DC4
- Zoro # G4159206
- UPC # 038548088624
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 5/8 in |
Overall Length | 4 1/2 in |
Tip Width | 11/32 in |
Cutter Length | 1/2 in |
Overall Length Range | Less than 6 in |
Description
If you are looking for a pair of precision diagonal cutting pliers, the Irwin Vise-Grip DC4 Diagonal Cutters are just what you need. They have an ergonomic handle that provides comfort and control, as well as less hand fatigue. The protouch grips provide comfort and control with less hand fatigue. This reduces the risk of carpal tunnel syndrome. The spring loaded design helps to reduce fatigue even further by opening up easily after each cut so you can quickly move on to your next task. With flush cutting jaws made of steel, these diagonal cutting pliers offer exceptional durability and longevity. The overall length is 4 1/2 in., while the jaw length is 17/32 in. and jaw width is 9/16 in.. If you want reliable precision diagonal cutting pliers that will last, then the Irwin Vise-Grip DC4 Diagonal Cutters are for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.