Shop All Bar Clamps
Irwin
4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth
Mfr # 1964746
Zoro # G5478457
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material High Impact Plastic Resin
- Throat Depth (In.) 1 3/16 in
- Spreading Range (In.) 4 to 8
- Capacity (In.) 4 1/4 in
- Function Clamping or Spreading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1964746
- Zoro # G5478457
- UPC # 038548530062
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 3/16 in |
Throat Depth | 1 1/4 in |
Jaw Pad Height | 1 3/16 in |
Details
Handle Material | High Impact Plastic Resin |
Spreading Range (In.) | 4 to 8 |
Capacity (In.) | 4 1/4 in |
Function | Clamping or Spreading |
Characteristics | Quick Grip, Trigger Clamp |
Max. Jaw Opening (In.) | 4-1/2" |
Bar Material | Steel |
Item | Bar Clamp |
Type | 1 Handed |
Jaw Pad Style | Flat |
Spreading Capacity Range | 4 in to 8 in |
Clamping Force | 35 lb |
Spreading Capacity - Maximum | 8 in |
Clamping Capacity | 4 in |
Spreading Capacity - Minimum | 4 in |
Jaw Pad Type | Flat |
Tool Operation Type | One Handed |
Description
Bar Clamp, Clamping Capacity 4 in, Throat Depth 1 1/4 in, Clamping Force 35 lb, Jaw Pad Type Flat, Jaw Pad Height 1 3/16 in, Jaw Pad Width Not Applicable, Spreading Capacity - Maximum 8 in, Spreading Capacity - Minimum 4 in, Bar Material Steel, Handle Material High Impact Plastic Resin, Tool Operation Type One Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, III, W 7mm, Cut L 2-1/2 In (11307)
- MILWAUKEE TOOL 500 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B500C)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 16 x 210 mm (48-20-8076)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-RED)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- IRWIN Clamp Mini/Micro 6Pc Set (1964749)
- IRWIN 24" 24IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223124)
- IRWIN BARCLAMP 4.25"" MICRO 2PK (1964747)
- IRWIN 4PK 6QuickGripBarClamp (1964758)
- IRWIN Pipe Clamp, Steel Handle and 1 1/2 in Throat Depth (224212)
- BESSEY 6 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SQ-4)
- Irwin Clamps