Shop All Screwdriver Bits
Irwin
3mm Hex Head Insert Bit x 1- 1/4IN
Mfr # 92509
Zoro # G3530646
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 92509
- Zoro # G3530646
- UPC # 673765925095
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | 3mm Hex Head Insert Bit x 1- 1/4IN |
Description
3mm Hex Head Insert Bit x 1- 1/4IN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- DEWALT 20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT (DCF622M2)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- IRWIN Phillips Screwdriver Bit, #2 1-15/16in. Philips Power Bit (93007ZR)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- IRWIN IMPACT PWR BIT T15 X 6""L (1837524)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF346516)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- EAZYPOWER Square Recess Power Bit, Size R1, 1" (32104/B)
- Irwin Screwdriver Bits