Shop All Jobber Length Drill Bits
Irwin
3/8-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG.
Mfr # 63924
Zoro # G3972906
product price: $21.35
/pk 3, $7.12/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63924
- Zoro # G3972906
- UPC # 042526639241
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 3/8" |
Flute Length | 3.63" |
Details
Drill Bit Grouping | Drill Bit |
Item | Metal Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Point Type | Split point |
Drill Bit Type | Masonry Bit |
Finish - Machining | Titanium Nitride |
Weight | 6.56 oz |
Description
Drill Bit,3/8,Titanium Nit.,135deg, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST T-Clamp, Deep, 10 In, 7 Throat, 3500 lb, Zinc (K100TD)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #49 (44119)
- GREENLEE Punch Unt 2-1/4 Pop (12351)
- GERBER Multiplier 600 Multi-Tool (07564)
- IRWIN DRILL BIT 7/32""BLK OXIDE (67514)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016004)
- IRWIN Bit Drill #2Wire Ga Cd (81102)
- IRWIN DRILL BIT 31/64"" COBALT (3016131ZR)
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- IRWIN ROTARY BIT-SSF 1/8""X3"" (5026000)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #75 (44745)
- Irwin Jobber Length Drill Bits