Shop All Pipe Wrenches
Irwin
36 in L 5 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 274107
Zoro # G0904919
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 5 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 274107
- Zoro # G0904919
- UPC # 38548020105
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 36 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 5 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Jaw Material | Alloy Steel |
Features | Unique Hammer Head Design Provides a Flat Surface for Hammering; Easy Spin Adjusting Nut is Heat Treated For Durability; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite |
Handle Type | I-Beam |
Material | Steel |
Tether Style | Tether Capable |
Description
Straight Pipe Wrench, Cast Iron, Jaw Capacity 5 in, Overall Length 36 in, I-Beam, Tether Capable, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, SAE, 4 pcs. (54DG34)
- MITUTOYO Magnetic Base (7033-10)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Ratchet, 16" L, Full Polish Finish (J5450FW)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 13"L, SDS Max (HC5015)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- IRWIN Irwin® 48" Cast Aluminum Pipe Wrench (2074148)
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (2074136)
- IRWIN 14" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 14in (2074114)
- X1 TOOLS 14 & 18 Aluminum Pipe Wrench with a 45 Degree Head Offset Set of 2 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9070x1)
- Irwin Wrenches