Shop All Pipe Wrenches
Irwin
36 in L 5 in Cap. Aluminum Straight Pipe Wrench
Mfr # 2074136
Zoro # G0589517
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 5 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2074136
- Zoro # G0589517
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 36 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 5 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; 40% Lighter Than Cast Iron and Easier to Maneuver; Easy Spin Adjusting Nut is Heat Treated for Durability; Hammer Head Design Provides a Flat Surface for Hammering |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Material | Steel |
Tether Style | Tether Capable |
Description
Straight Pipe Wrench, Aluminum, Jaw Capacity 5 in, Overall Length 36 in, I-Beam, Tether Capable, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0743)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 160 mm (PRMPLSB-160)
- DRILL AMERICA 3-56 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54123)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- IRWIN Irwin® 36" Cast Iron Pipe Wrench (274107)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- IRWIN 14" L 2" Cap. Cast Iron Pipe Wrench, Cast Iron, 14", 2" Jaw Cap (274102)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- Irwin Wrenches