Shop All Screwdriver Bit Sets
This Product is Discontinued
Irwin
34 Piece Screwdriver Bit Set, 1/4" (Discontinued)
Mfr # 1840391
Zoro # G4930807
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Material Steel
- Bit Style Phillips, Torx, Nut Setter
- Finish black oxide
- Application Driving, Tightening, Removing Fasteners, Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1840391
- Zoro # G4930807
- UPC # 673765172277
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4" |
Details
Material | Steel |
Bit Style | Phillips, Torx, Nut Setter |
Finish | black oxide |
Application | Driving, Tightening, Removing Fasteners, Drilling |
Includes | 2" Power Bits: PH1, PH2, PH3, T10, T15, T20, T27, T30, T40, 3" Power Bits: PH1, PH2, PH3, 3.5" Power Bits: T15, T20, T27, T30, 6" Power Bits: PH1, PH2, PH3, T15, T20, T25, T27, T30, 2" Lobular Mag Nutsetter 3/8, 5/16", 1/4", Socket Adaptor: 1/4-1/4 X3", 1 |
Features | Built for Maximum Durability and Long Life with Impact Drivers; Forged Bit (vs. Milled) for Superior Fitment, Which Reduces Stripping and Increases Life of Bit 3X |
Number of Pieces | 34 |
Impact Rated | Yes |
Application - Tools | Impact |
No. of Pieces | 34 |
Fastening Tool Material | Steel |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 34, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes 2 in Power Bits: PH1, PH2, PH3, T10, T15, T20, T27, T30, T40, 3 in Power Bits: PH1, PH2, PH3, 3.5 in Power Bits: T15, T20, T27, T30, 6 in Power Bits: PH1, PH2, PH3, T15, T20, T25, T27, T30, 2 in Lobular Mag Nutsetter 3/8, 5/16 in, 1/4 in, Socket Adaptor: 1/4 1/4 X3 in, 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.