Shop All Hex Dies
Irwin
3.0 mm - 0.50 mm, H.C.S Hex Die-Carded
Mfr # 9712
Zoro # G3583067
product price: $5.35
/ea
Sold in multiples of 3 for $16.05
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M3x0.50
- Thread Direction Right Hand
- Thread Pitch 0.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | M3x0.50 |
Thread Size | M3x0.50 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | Metric |
Thread Direction | Right Hand |
Thread Pitch | 0.50mm |
Die Type | Solid |
Thread Standard | Metric |
For Tool Type | Automotive Repair and Machinery Tools |
Description
Hex Threading Die, Thread Size M3x0.50, Metric, Solid, Thread Type Metric, Thread Pitch 0.50mm, Thread Direction Right Hand, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88028)
- CHICAGO-LATROBE Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49383)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 2" (HML.1-7/8)
- IRWIN 8mm x 100 Hex Die (9733)
- IRWIN 12Mm125 Die Hex (6642ZR)
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- IRWIN Hex Die 8Mm-1.00 Metric (9733)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- IRWIN Hex Die (9733)
- DRILL AMERICA 1-5/16"-12 Carbon Steel Hex Die (DWTSH1-5/16-12)
- Irwin Hex Dies