Shop All Jobber Length Drill Bits
Irwin
#30 HSS 118 Deg. Jobber Length Drill Bit 5pk.
Mfr # 81130ZR
Zoro # G3972775
product price: $6.65
/pk 5, $1.33/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #17
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 81130ZR
- Zoro # G3972775
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #17 |
Shank Dia. | 0.1285" |
Details
Item | Drill Bit,No.30,Wire Gauge,118deg |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Point type | Chisel |
Measurement System | Wire |
Description
Drill Bit,No.30,Wire Gauge,118deg, Drill Bit Size #17, Wire, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO FHL-30X Flat Head Arbor (FHL-30X)
- HPC Renegade Pick Set, 16 Tools (HPC-H-COLOR-R16)
- DYNABRADE DA Head Assembly, 3091-1 (21424)
- TEKTON 13 mm Flat End Hex L-Key (KLX22130)
- IRWIN DRILL BIT 1/8""STRGHT 2PK (67508)
- IRWIN 7/64 in. X 2-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016007)
- IRWIN IRWIN MM DRLBIT 1/8""X3"" (4935105)
- IRWIN 5/32 in. X 3-1/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016010)
- IRWIN 7/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63928)
- IRWIN 1/2-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63932)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.80mm (C74055)
- Irwin Drill Bits