Shop All Plier Sets
Irwin
3 Piece Original Locking Pliers Set Plain Grip Handle
Mfr # 4935580
Zoro # G4026163
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 3
- Overall Length 5 in, 7 in, 10 in
- Length 5", 7", 10"
- Features Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935580
- Zoro # G4026163
- UPC # 038548990736
- Country of Origin Mexico
- Category Plier Sets
Dimensions
Overall Length | 5 in, 7 in, 10 in |
Length | 5", 7", 10" |
Jaw Length | 1 in, 1 1/4 in, 1 1/2 in |
For Maximum Outside Diameter | 1 1/8 in, 1 1/2 in, 1 7/8 in |
Overall Length Range | 6 - 8 in, 9 - 11 in, Less than 6 in |
Description
Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Plain Grip, Jaw Opening Type Guarded Trigger Release, Overall Length 5 in, 7 in, 10 in, Maximum Jaw Opening 1 1/8 in, 1 1/2 in, 1 7/8 in, Jaw Length 1 in, 1 1/4 in, 1 1/2 in, Additional Tool Functions Cable Cutter, Tether Ready No, Number of Pliers 3, Non-Sparking No, Container Type Tray, Features Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw Blades, 12 In, 18 TPI, PK2 (15-928A)
- K-TOOL INTERNATIONAL Hammer Kit, 3 pcs. (KIT/HMID/2S/ST)
- MORSE 2" Bi-Metal Hole Saw (MHS32)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (2077703)
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (37)
- IRWIN PLIER 10"" VISE GRIP STRT (102L3)
- IRWIN CURVED GROOVE PLIERS 8"" (2078508)
- IRWIN 4 Piece Original Locking Pliers Set Plain Grip Handle (428GS)
- KNIPEX 1 Piece Hose Clamp Plier Non-Slip Plastic Coating Handle (85 51 250 A SBA)
- Irwin Plier Sets