Shop All Plier Sets
This Product is Discontinued
Irwin
3 Piece Locking Pliers Set Ergonomic Handle (Discontinued)
Mfr # IRHT82572
Zoro # G7559074
This Product is Discontinued
Key Features
- Number of Pieces 3
- Overall Length 5 in, 7 in, 10 in
- Features 20% Reduced Hand Span Improves User Control and Helps Reduce Hand Strain, Fast Release, Hex Key Adjusting Screw, Lifetime Guarantee, One-Handed, Triggerless Release, Redesigned Tactile Grip Zone
- Jaw Width 3/8 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IRHT82572
- Zoro # G7559074
- UPC # 885911597982
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 5 in, 7 in, 10 in |
Jaw Width | 3/8 in |
Jaw Length | 3/4 in, 1 in |
For Maximum Outside Diameter | 1 1/8 in, 1 1/2 in, 1 7/8 in |
Overall Length Range | 6 - 8 in, 9 - 11 in, Less than 6 in |
Description
This Irwin Vise-Grip IRHT82572 Locking Pliers Set comes with three pliers that are ideal for various tasks. This 3-piece set is versatile and offers great value for money. The locking plier sets come in three sizes - 5 inches, 7 inches and 10 inches. These pliers have an ergonomic handle to provide you with maximum comfort when working on your project. They also feature a wire cutter, which makes them perfect for cutting all types of wires and cables, including electrical wires. The jaw capacity ranges from 0 in to 2-7/8 in., while the jaw thickness is 1 1/8 in.. If you are looking for locking pliers sets that can help you complete various tasks around the house or job site, then this Irwin Vise-Grip IRHT82572 Locking Pliers Set is definitely worth considering.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.