Shop All Plier Sets
Irwin
3 Piece Fast Release Locking Pliers Set Ergonomic Handle
Mfr # IRHT82591
Zoro # G7558925
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Overall Length 7 in, 9 in, 10 in
- Features Hex Key Adjusting Screw, Lifetime Guarantee, One-Handed, Triggerless Release, Redesigned Tactile Grip Zone
- Jaw Width 3/8 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82591
- Zoro # G7558925
- UPC # 885911597913
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 7 in, 9 in, 10 in |
Jaw Width | 3/8 in |
Jaw Length | 3/4 in, 1 in, 1 3/4 in |
For Maximum Outside Diameter | 1 1/2 in, 1 7/8 in, 2 3/4 in |
Overall Length Range | 6 - 8 in, 9 - 11 in |
Description
The Irwin Vise-Grip IRHT82591 Locking Pliers Set comes with 3 pliers in total, each with different jaw widths and capacities. The plier set has an ergonomic handle that provides maximum comfort while you work. Each of the three locking pliers is made of high-quality material for long lasting durability. It has a 1/4" jaw thickness, 5/16" jaw capacity and 7/16" jaw width. This includes one 1 in., 51/64 in. and 2-1/4 in. jaw length respectively. With its features, this Irwin Vise-Grip Locking Pliers Set will definitely meet your demands when it comes to tackling various projects at home or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (01055HC)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- FELO Torque Handle, 13 to 26"/lbs. (10000206)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (36)
- IRWIN PLIER 7""VISEGRIP STRGHT (302L3)
- IRWIN ProPliers Kit Bag Set, 5 pcs. (2078708)
- IRWIN 7 Piece Original Locking Pliers Set Plain Grip Handle (757KB)
- IRWIN 5 Piece Original Locking Pliers Set Plain Grip Handle (2077704)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (323S)
- KNIPEX Precision Electronics Pliers Set In Pouc (00 20 16 P)
- Irwin Plier Sets