Shop All Screwdriver Bits
Irwin
#3 Phillips Head Power Bit - 1-15/16" Long
Mfr # IWAF22PH3B10
Zoro # G502650144
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application INDIVIDUAL
- Width 0.300 in
- Length 2.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22PH3B10
- Zoro # G502650144
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.300 in |
Length | 2.000 in |
Details
Application | INDIVIDUAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Length of Cut: 0.0860" (942909)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (367909)
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- IRWIN Insert Bit, SAE, 1/4", Hex, PK2 (1899977)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34638)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32TX152)
- IRWIN IRWIN 92011 Insert Bit, #2 Drive, Phillips Drive, 1/4 in Shank, Hex Shank, S2 Steel, PK25 (IWAF21PH2B25)
- KO-KEN Bit TORX T40 150mm 7/16 Hex Drive (183T.150-T40)
- Irwin Screwdriver Bits