Shop All Impact Sockets
Irwin
3" Magnetic Impact Bit Holder
Mfr # IWAF353
Zoro # G402648326
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF353
- Zoro # G402648326
- UPC # 673765000000
- Country of Origin Unknown
- Category Impact Sockets
Dimensions
Overall Length | 5.8 in |
Details
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20582956R)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET SERVICE 11 PC SAE ANGL-CHROM (MTSW11K)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04550)
- IRWIN Socket Adapter Impact 1/4"-1/2" (IWAF36212B10)
- IRWIN Socket Adapter Impact 1/4-1/4 (IWAF36214B10)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34277)
- URREA 1" Drive 6-Point Short Impact Socket 36MM (10036M)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/16" (84302N)
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J7316M)
- HANSON 26PC Impact Bit Display (1840395)
- Irwin Sockets & Ratchets