Shop All Bench Vises
Irwin
3" Light Duty Clamp On Vise, 3in with Clamp-On Stationary Base
Mfr # 226303ZR
Zoro # G3970027
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3"
- Duty Rating Light Duty
- Base Type Clamp-On Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 226303ZR
- Zoro # G3970027
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Details
Duty Rating | Light Duty |
Base Type | Clamp-On Stationary |
Item | Clamp On Vise,3in |
Description
Clamp On Vise,3in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse - 62 Pc Security Bit Set (800-081)
- COSCO Utility Blades, Heavy-Duty, PK10 (091470)
- BONWAY Bon 32-112 Release Agent, Autumn Brown (32-112)
- PERFORMANCE TOOL 3 In C-Clamp Malleable Iron, W206C (W206C)
- IRWIN Irwin Quick-Grip 586-226305 5 in. Heavy Duty Workshop Vise (586-226305)
- IRWIN Irwin Quick-Grip 586-226306 6 in. Heavy Duty Workshop Vise (586-226306)
- IRWIN 4" Mechanics Vise (4935504)
- IRWIN QUICK-GRIP C-CLAMP 4"" (225104)
- IRWIN LD WRKSHOP VISE SWVL4.5"" (4935507)
- IRWIN QUICK-GRIP C-CLAMP 5"" (225105)
- GROZ 4" Universal Vise (35031)
- Irwin Bench Vises