Shop All Hole Saws
Irwin
3-1/2" Bi-Metal Hole Saw, Primary Saw Application: Steel
Mfr # 373312BX
Zoro # G3975268
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Bi-Metal
- Teeth per Inch 4/6
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 3-1/2" |
Details
Primary Saw Application | Steel |
Tooth Material | Bi-Metal |
Teeth per Inch | 4/6 |
Item | Bi-Metal,3-1/2in Hole Saw |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,3-1/2in Hole Saw, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Stripper, 14/2 and 12/2 AWG (GST-224M)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (325SC4A)
- TUNGALOY Turning Indexable Insert, TPG322 Lx, PK10 (6808848)
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- IRWIN Door Lock Install Metal (3111002)
- VULCAN Hole Saw W/Mandrel 2-1/4In (942181OR)
- Irwin Hole Saws & Cutters