Shop All Die Wrenches
Irwin
25 Pc. Metric Tap AND Hex Die Set
Mfr # 97311
Zoro # G0968871
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Sizes Included 14 mm-1.25, 14 mm-1.50, 14 mm-2.00, 16 mm-1.50, 16 mm-2.00, 18 mm-1.50, 18 mm-2.50, 20 mm-2.50, 22 mm-1.50, 24 mm-2.00, 24 mm-3.00
- Max. Tap Thread Size M24x3
- Die Thread Sizes Included M14 x 1.25, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00
- Tap Sizes Included M14 x 1.25, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 97311
- Zoro # G0968871
- Country of Origin United States
- Category Die Wrenches
Dimensions
Thread Sizes Included | 14 mm-1.25, 14 mm-1.50, 14 mm-2.00, 16 mm-1.50, 16 mm-2.00, 18 mm-1.50, 18 mm-2.50, 20 mm-2.50, 22 mm-1.50, 24 mm-2.00, 24 mm-3.00 |
Max. Tap Thread Size | M24x3 |
Die Thread Sizes Included | M14 x 1.25, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00 |
Tap Sizes Included | M14 x 1.25, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00 |
Die Hex Size | 1 7/16 in, 1 13/16 in |
Min. Tap Thread Size | M14-1.25 |
Max. Die Thread Size | M24x3 |
Drill Bit Size | 1/2 in, 11/16 in, 13/16 in, 15/32 in, 21/32 in, 35/64 in, 37/64 in, 39/64 in, 53/64 in, 7/8 in |
Min. Bore Dia. | 14 mm-1.25 |
55% Thread Drill Size | 12.50mm, 12.90mm, 14.50mm, 14.90mm, 16.20mm, 16.90mm, 18.20mm, 20.90mm, 22.50mm, 55/64 in |
65% Thread Drill Size | 1/2 in, 14.70mm, 20.75mm, 21/32 in, 27/32 in, 31/64 in, 45/64 in, 5/8 in, 7/8 in, 9/16 in |
75% Thread Drill Size | 12.00mm, 12.50mm, 14.00mm, 14.50mm, 15.50mm, 16.50mm, 17.50mm, 20.50mm, 22.00mm, 53/64 in |
Description
Tap and Die Set, Number of Pieces 25, Die Shape Hex, Die Material High Speed Steel, Thread Sizes Included 14 mm-1.25, 14 mm-1.50, 14 mm-2.00, 16 mm-1.50, 16 mm-2.00, 18 mm-1.50, 18 mm-2.50, 20 mm-2.50, 22 mm-1.50, 24 mm-2.00, 24 mm-3.00, Die Thread Sizes Included M14 x 1.25, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00, Number Of Taps 11, Number of Dies in Set 11, Thread Standard Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Combination Adjust Release Tool, 5/16in (819117)
- TOLSEN 9 1/4 Planer 9 1/4 Planer, Color Box (42000)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (77161D2B103340)
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- IRWIN Die Wrench, Fixed (12436)
- IRWIN Round Die Stock, 1" dia., Adjustable (12428)
- IRWIN TR-98 - For Taps 1/4IN to 1IN - Bulk (12498)
- IRWIN Die Stock Adj 1-13/16 Hx (12446)
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- Irwin Die Wrenches