Shop All Pipe Wrenches
Irwin
24" L Cast Iron Pipe Wrench, Cast Iron, 24"
Mfr # 274104
Zoro # G7021469
product price: $61.09
/ea
$61.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Handle Material Cast Iron
- Handle Type I-Beam
- Features Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 274104
- Zoro # G7021469
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Pipe Wrench,Cast Iron,24" |
Handle Material | Cast Iron |
Handle Type | I-Beam |
Features | Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering |
Material | Cast iron |
Description
Pipe Wrench,Cast Iron,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 21mm Standard Metric Combinati (CMMT42938)
- DRILL AMERICA 1-1/2"-24 HSS Plug Hand Tap (DWTST1-1/2-24P)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP14)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- IRWIN 14" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 14in (2074114)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (2074136)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- Irwin Wrenches