Shop All Pipe Wrenches
Irwin
24 in L 3 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 274104
Zoro # G0589535
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 3 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 274104
- Zoro # G0589535
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 3 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Features | Unique Hammer Head Design Provides a Flat Surface for Hammering; Easy Spin Adjusting Nut is Heat Treated For Durability; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite |
Tether Style | Tether Capable |
Description
Straight Pipe Wrench, Cast Iron, Jaw Capacity 3 in, Overall Length 24 in, I-Beam, Tether Capable, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105)
- PROTO Precision Ground Blade Cable Cutter - 7-1/2" (J288)
- PERFORMANCE TOOL 9-Piece Long Arm Star Key Set, W9137 (W9137)
- BON TOOL Bon 21-905 Struck/Weathered Jointer, Steel Plated 5/8" (21-905)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (2074136)
- IRWIN 48" L Cast Iron Cast Iron Pipe Wrench 48" (274108)
- IRWIN Irwin® 36" Cast Iron Pipe Wrench (274107)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- STEEL GRIP PIPE WRENCH RD 18""L 1PC (2252989)
- Irwin Pipe Wrenches