Shop All Pipe Wrenches
Irwin
24 in L 3 in Cap. Aluminum Straight Pipe Wrench
Mfr # 2074124
Zoro # G0589526
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 3 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2074124
- Zoro # G0589526
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 3 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Features | Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; 40% Lighter Than Cast Iron and Easier to Maneuver; Easy Spin Adjusting Nut is Heat Treated for Durability; Hammer Head Design Provides a Flat Surface for Hammering |
Material | Steel |
Tether Style | Tether Capable |
Description
Straight Pipe Wrench, Aluminum, Jaw Capacity 3 in, Overall Length 24 in, I-Beam, Tether Capable, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Impact Socket (SID23327)
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C05003P4--21)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK26 (DWANGFT26SET)
- IRWIN 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (2074136)
- IRWIN Irwin® 36" Cast Iron Pipe Wrench (274107)
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- IRWIN 48" L Cast Iron Cast Iron Pipe Wrench 48" (274108)
- IRWIN 24" L Cast Iron Pipe Wrench, Cast Iron, 24" (274104)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- GREAT NECK 24-In Aluminum Pipe Wrench (APW24)
- Irwin Wrenches