Shop All Bar Clamps
Irwin
24" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth
Mfr # 1964714
Zoro # G5478536
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material High Impact Plastic Resin
- Throat Depth (In.) 3 5/8 in
- Function Clamping or Spreading
- Spreading Range (In.) 9-1/4 to 32-7/8
- Bar Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1964714
- Zoro # G5478536
- UPC # 038548105789
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 5/8 in |
Throat Depth | 3 3/4 in |
Jaw Pad Height | 3 5/8 in |
Details
Handle Material | High Impact Plastic Resin |
Max. Jaw Opening (In.) | 24" |
Item | Bar Clamp |
Function | Clamping or Spreading |
Spreading Range (In.) | 9-1/4 to 32-7/8 |
Bar Material | Steel |
Characteristics | Quick Grip, Trigger Clamp |
Capacity (In.) | 24 in |
Type | 1 Handed |
Jaw Pad Style | Flat |
Clamping Force | 600 lb |
Jaw Pad Type | Full-Faced / Flat |
Spreading Capacity - Minimum | 9 1/4 in |
Spreading Capacity Range | 9 1/4 in to 32 7/8 in |
Spreading Capacity - Maximum | 32 7/8 in |
Tool Operation Type | One Handed |
Clamping Capacity | 24 in |
Description
When you need to clamp or spread, this Irwin 24" Bar Clamp is the tool for the job. The high impact plastic resin handle makes it easy to hold and control the bar clamp. It has a quick grip trigger that allows you to adjust its position quickly and easily. Its steel bar material is sturdy and durable, while its throat depth of 3 5/8 in. ensures that it can be used with thicker materials without damaging them. With a spreading range of 9 1/4 in. to 32 7/8 in., this clamp will fit almost any application. This Irwin 24" Bar Clamp is an essential tool for your workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Utility Knife, Safety Grip, Neon Grn, PK10 Safety Blade, 10 PK (KN112)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- HHIP ER-32 R8 14 Piece Spring Collet Chuck Set (3900-0508)
- NUPLA Sledge Hammer, 8 lb., 16 In, Fiberglass (6884841)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964715)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964712)
- IRWIN Quick-Lift Heavy Duty Bar Clamp (IRHT83100)
- IRWIN Bar Clamp, Steel Handle and 1-7/8" Throat Depth (224134)
- IRWIN 6 in. X 2-1/2 in. D F Clamp (1825752)
- END OF ROAD End of Road ETR-60060 Quick Fist XL Clamps (ETR-60060)
- Irwin Clamps