Shop All Bar Clamps
Irwin
24" Bar Clamp, 2-1/2" Throat Depth, 5 PK
Mfr # 1825766
Zoro # G3978801
product price: $108.99
/pk 5, $21.80/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 2-1/2"
- Type Light Duty Bar Clamps
- Max. Jaw Opening (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1825766
- Zoro # G3978801
- UPC # 038548998541
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-1/2" |
Details
Item | Bar Clamp |
Type | Light Duty Bar Clamps |
Max. Jaw Opening (In.) | 24" |
Description
Light Duty Bar Clamp,24in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel (11825)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 8 In L (B248D)
- KRAFT TOOL Professional Nylon Tool Bag (WL103)
- BON TOOL Bon 84-819 Railroad Crayon Chalk 4"x1", -Red(72/Pkg) (84-819)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth, 2 PK (1964747)
- IRWIN C-CLAMP 9" CHAIN CLAMP (20R) (PE27ZR)
- IRWIN 2PK 414 Mic BarClamp (1964747)
- IRWIN 6 in. X 2-1/2 in. D F Clamp (1825752)
- IRWIN Medium Duty One Handed Bar Clamps - 24 in. (586-1964720)
- IRWIN Bar Clamp, Steel Handle and 1-7/8" Throat Depth (224134)
- POWERWELD F-Clamp, 10" (F-1200-10)
- Irwin Bar Clamps