Shop All Bar Clamps
Irwin
24" Bar Clamp, 1-1/2" Throat Depth, 5 PK
Mfr # 1855411
Zoro # G3978847
product price: $110.99
/pk 5, $22.20/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 1-1/2"
- Type Aluminum Bar Clamps
- Max. Jaw Opening (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1855411
- Zoro # G3978847
- UPC # 042526904486
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1-1/2" |
Details
Item | Bar Clamp |
Type | Aluminum Bar Clamps |
Max. Jaw Opening (In.) | 24" |
Description
Aluminum Bar Clamp,24in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Jaw Puller, 5 t, 3 Jaw (J4036A)
- BONDHUS 1/4in Ball End T-Handle (13112)
- DEWALT 3" 24 TPI U-Shank Thin Metal Cutting Cobalt Steel Jig Saw Blade (DW3726-5)
- EXAIR 0.73" Inlet Air Amplifier, 6.1 CFM (120020)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- IRWIN C-CLAMP 9" CHAIN CLAMP (20R) (PE27ZR)
- IRWIN 4PK 6QuickGripBarClamp (1964758)
- IRWIN Medium Duty One Handed Bar Clamps - 24 in. (586-1964720)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- IRWIN 36" 36IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223136)
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- Irwin Bar Clamps