Shop All Screwdriver Bit Sets
This Product is Discontinued
Irwin
21 Piece Drive Guide Set, 1/4" Hex Shank Size (Discontinued)
Mfr # 3057002DS
Zoro # G2977143
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Material Steel
- Bit Style Phillips, Square, Slotted
- Application Driving Screws
- Includes (1) Magnetic Screw Guide 3-1/16-4-11/16 in L, (10) #2 Phillips Bits, (5) #2 Square Bits, (5) 8-10 Slotted Bits, 1 in L, Plastic Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3057002DS
- Zoro # G2977143
- UPC # 673765087335
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Phillips, Square, Slotted |
Application | Driving Screws |
Includes | (1) Magnetic Screw Guide 3-1/16-4-11/16 in L, (10) #2 Phillips Bits, (5) #2 Square Bits, (5) 8-10 Slotted Bits, 1 in L, Plastic Storage Case |
Number of Pieces | 21 |
Shank Shape | Hex |
Impact Rated | No |
Fastening Tool Material | Steel |
Item | Drive Guide Set |
Application - Tools | Power |
No. of Pieces | 21 |
Fastening Tool Item | Drive Guide Set |
Description
Irwin's 3057002DS 21 Piece Drive Guide Set is the perfect tool for driving screws, bolts and other fasteners. It features a hex shank size of 1/4 in., which means it can be used with power tools as well as hand tools. The screwdriver bit set contains Phillips, square and slotted bits. The 21 pieces are made of steel, making them extremely durable. They have a hex shank size of 1/4 in., so they can be used with various types of power tools and hand tools alike. Each bit has a fastening tool material that is made of steel, giving you durability along with performance. With Irwin's 3057002DS 21 Piece Drive Guide Set, you will have the right screwdriver bits to meet your needs on any project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.