Shop All Carbide-Tipped Drill Bits
Irwin
21-pc. Jobber Drill Bit Set, Fractional Straight Shank
Mfr # 63137zr
Zoro # G0968880
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt Alloy Steel
- Drill Bit Grouping Drill Bit Set
- Finish - Machining Cobalt Alloy Steel
- Material - Machining Cobalt Alloy Steel
- Material Grade - Machining General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 63137zr
- Zoro # G0968880
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Details
Item | Metal Drill Bit |
Material | Cobalt Alloy Steel |
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Cobalt Alloy Steel |
Material - Machining | Cobalt Alloy Steel |
Material Grade - Machining | General Purpose |
Description
Jobber Drill Bit Set, Material - Machining Cobalt Alloy Steel, Finish - Machining Cobalt Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool Blade (OSL134CC)
- IMPERIAL BLADES Blade variety 3pc (IBOATV-3)
- MARSHALLTOWN Asphalt Squeegee, 60x36 in, Neoprene Blade (RED700245)
- LENOX 3-3/4" L x Metal Cutting Reciprocating Saw Blade (20520314RC)
- IRWIN Multi-Material Drill Bit, 9/32 In (1792768)
- IRWIN Multi-Material Drill Bit, 7/16 In (1792770)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- TAPCON 5/32 in. X 7 in. L Carbide Tipped Drill Bit (11492)
- Irwin Carbide-Tipped Drill Bits