Shop All Screwdriver Bit Sets
This Product is Discontinued
Irwin
20 Piece Drill and Driver Bit Set, 1/4" (Discontinued)
Mfr # 357020
Zoro # G1072251
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Application Driving Screws And Drilling Into Metal, Plastic And Wood
- Includes (1) #1, (2) #2, (1) #3 Phillips Bits, (1) 8-10 Slotted Bit, 1 in L, (1) Double-Ended Bit #2 Phillips, 2-3/8 in L, (2) #2 Square Recess Bits, HSS Twist Drills (2) 1, Magnetic Nut Setters (1) Each 1/4, 5/16, 3/8, 1-7/8 in L, Magnetic Screw Guide 3-1/16-4-11/16 in L
- Number of Pieces 20
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 357020
- Zoro # G1072251
- UPC # 673765007333
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Application | Driving Screws And Drilling Into Metal, Plastic And Wood |
Includes | (1) #1, (2) #2, (1) #3 Phillips Bits, (1) 8-10 Slotted Bit, 1 in L, (1) Double-Ended Bit #2 Phillips, 2-3/8 in L, (2) #2 Square Recess Bits, HSS Twist Drills (2) 1, Magnetic Nut Setters (1) Each 1/4, 5/16, 3/8, 1-7/8 in L, Magnetic Screw Guide 3-1/16-4-11/16 in L |
Number of Pieces | 20 |
Impact Rated | No |
Fastening Tool Item | Drill and Driver Bit Set |
Application - Tools | Power |
Fastening Tool Material | Steel |
Item | Drill and Driver Bit Set |
No. of Pieces | 20 |
Description
Drill and Driver Bit Set, No. of Pieces 20, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes (1) #1, (2) #2, (1) #3 Phillips Bits, (1) 8-10 Slotted Bit, 1 in L, (1) Double-Ended Bit #2 Phillips, 2-3/8 in L, (2) #2 Square Recess Bits, HSS Twist Drills (2) 1, Magnetic Nut Setters (1) Each 1/4, 5/16, 3/8, 1-7/8 in L, Magnetic Screw Guide 3-1/16-4-11/16 in L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.