Shop All Screwdriver Bits
Irwin
#2 Pillips Drywall Insert Bitx
Mfr # IWAF21PR2B25
Zoro # G102650254
product price: $0.85
/ea
Sold in multiples of 10 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.000 in
- Width 0.300 in
- Type Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21PR2B25
- Zoro # G102650254
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 1.000 in |
Width | 0.300 in |
Details
Fastening Tool Item | Screwdriver Bits |
Type | Bits |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305403)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573)
- EUROBOOR Morse Taper #3 to 1-1/4" Weldon- auto coolant (IMC.30/32-N)
- BOSCH Spline Drive Hammer Steel, Clay Spade (HS1822)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ1)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SL82)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF346516)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DESQ2)
- Irwin Screwdriver Bits