Shop All Plier Sets
Irwin
2 Piece Locking Pliers Set Ergonomic Handle
Mfr # IRHT82589
Zoro # G7559178
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Jaw Width 3/8 in
- Handle Type Ergonomic
- Wire Cutter Yes
- Jaw Thickness 3/16 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82589
- Zoro # G7559178
- UPC # 885911597890
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 7 in, 9 in |
Jaw Width | 3/8 in |
Jaw Length | 1-13/64 in, 2-1/2 in |
For Maximum Outside Diameter | 1 1/2 in, 2 3/4 in |
Overall Length Range | 6 - 8 in, 9 - 11 in |
Description
Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Jaw Opening Type 1-Handed, Overall Length 7 in, 9 in, Maximum Jaw Opening 1 1/2 in, 2 3/4 in, Jaw Length 1 1/4 in, 2 1/2 in, Additional Tool Functions Wire Cutter, Tether Ready No, Number of Pliers 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Magnetic Sweeper, 24"W (600)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T 5/8" Arbor Pacer Economy Carbide Combo (9303)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket Set for Hitachi NR65AC, NV83A2, NV65AA, NV83A Framing Coil Nailers (SP 877-852)
- BON TOOL Bon 11-130 Tote Bag, 21" Heavy Duty Canvas (11-130)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82571)
- IRWIN ProPliers Kit Bag Set, 5 pcs. (2078708)
- IRWIN IRWIN VISE-GRIP 2078709 Groovelock Pliers Set; 2 pc. (VSG-2078709)
- IRWIN PLIER 10"" VISE GRIP STRT (102L3)
- IRWIN 5 Piece Original Locking Pliers Set Plain Grip Handle (2077704)
- IRWIN IRWIN VISE-GRIP® 2078705 4 PC Plier Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench) (2078705)
- CENTRAL TOOLS $DIAL INDICATOR SET 0-1" w/LKG PLIERS (CE3D103)
- Irwin Pliers