Shop All Hammer Drill Bits
Irwin
2-Cutter Hammer Drill Bits 3/16" x 6.000"L, SDS Plus, 5/Pack 2PK
Mfr # 1813553
Zoro # G3976826
product price: $33.89
/pk 2, $16.95/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Includes (5) SpeedHammer Plus Bits
- Overall Length 6.000"
- Number of Pieces 5
- Bit Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1813553
- Zoro # G3976826
- UPC # 038548997865
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6.000" |
Bit Dia. | 3/16" |
Details
Item | Hammer Drill Bits,3/16,5Pc Bulk Pack |
Shank Shape | SDS Plus |
Includes | (5) SpeedHammer Plus Bits |
Number of Pieces | 5 |
Number of Cutter Heads | 2 |
Description
Hammer Drill Bits,3/16,5Pc Bulk Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- RIDGID Pins, PK4 (89085)
- CHICAGO PNEUMATIC CHISEL-COLD 7 LONG (CPA046073)
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- BOSCH 4-Cutter Hammer Drill Bit 7/32" x 12"L, SDS Plus (HCFC2034)
- Irwin Drill Bits