Shop All Hammer Drill Bits
Irwin
2-Cutter Hammer Drill Bits 1/4" x 6.000"L, SDS Plus, 5/Pack 2PK
Mfr # 1813554
Zoro # G3976817
product price: $33.29
/pk 2, $16.65/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Includes (5) SpeedHammer Plus Bits
- Overall Length 6.000"
- Number of Pieces 5
- Number of Cutter Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1813554
- Zoro # G3976817
- UPC # 038548997872
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6.000" |
Bit Dia. | 1/4" |
Details
Item | Hammer Drill Bits,1/4,5Pc Bulk Pack |
Shank Shape | SDS Plus |
Includes | (5) SpeedHammer Plus Bits |
Number of Pieces | 5 |
Number of Cutter Heads | 2 |
Description
Hammer Drill Bits,1/4,5Pc Bulk Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Housing, Wheel (58622)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- DRILL AMERICA #2 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 1/2" by 1/16") (VAC2HEX)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- Irwin Drill Bits