Shop All Hammer Drill Bits
Irwin
2-Cutter Drill Bit 7/8" x 36" Spline
Mfr # 324027
Zoro # G3976555
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Decimal Equivalent 0.875
- Drilling Length 31"
- Overall Length 36 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 324027
- Zoro # G3976555
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 31" |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Bit Dia. | 7/8" |
Drill Bit Size | 7/8 in |
Details
Item | Drill Bit,7/8x31x36in Spline,2C |
Shank Shape | Spline |
Decimal Equivalent | 0.875 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Shank Type - Machining | Spline |
Flute Type | Regular Spiral |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Drill Bit,7/8x31x36in Spline,2C, Spline, 7/8 in Drill Bit Size, 36 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spindle (38-50-6020)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5221MH)
- KD TOOLS Dead Blow Hammer 54 oz. (82244)
- URREA 12-Point Blanck Offset Striking Wrench, 60 Mm opening size. (2660SWM)
- IRWIN 4-Cutter Drill Bit 5/8" x 21" SDS Max (323006)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- ARTU SDS Plus Drill Bit 1/4" x 10"L (01223)
- Irwin Hammer Drill Bits